This product requires certification to purchase.

6-1/10 in. Light Duty Scrub Sponge in White and Yellow (Case of 20)

You last purchased this on
 
3M™

6-1/10 in. Light Duty Scrub Sponge in White and Yellow (Case of 20)

  • Fast #
  • Part #3M7010029000
  • Item #5054997
  • Manufacturer Part #7010029000
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

6-1/10 in. Light Duty Scrub Sponge in White and Yellow (Case of 20)

  • Fast #
  • Part #3M7010029000
  • Item #5054997
  • Manufacturer Part #7010029000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 168
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Light duty scrub sponge
  • Absorbent cellulose sponge softens soil and wipes up spills
  • Use with soaps, cleaning solutions, or just water for light duty cleaning jobs
  • Ideal for removing dirt particles, dust, grease, hard water stains, scuffs and more
  • Use on stainless steel, glass, ceramic, fine china, porcelain, countertops, and non-stick surfaces
  • Designed for cleaning delicate surfaces
  • Light duty scouring pad on one side
  • Requires Certification

Specifications

Application:
Bathrooms, Classroom, Commercial Kitchen
Color Finish Name:
Yellow, White
Height:
6-3/8 in
Length:
6-1/10 in
Material:
Plastic, Fiber, Mineral, Resin
Material Type:
Cellulose, Polyester
Package Quantity:
Case of 20
Product Type:
Sponge
Size:
6-1/10 in x 3-3/5 in x 71/100 in
Thickness:
0.7 in
Width:
3-3/5 in