6 ft. Silicone Tape
6 ft. Silicone Tape
Package Quantity Info:
EA: 1 IP: 6 CA: 24 PT: 266-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- REPAIR SEAL LEAKS AND PATCH HOLES: Fix broken pipes or seal leaks by wrapping the tape around the repair area and allow the silicone to fuse to itself, forming a permanent, air and water tight seal
- EASY TO USE: Adhesive free tape bonds to itself, creates no mess and requires no special tools to fix pipes
- MULTI USE: Versatile tape recommended for hose, electrical, plumping, and tool repair
- CREATES A TIGHT PERMANENT SEAL: Self-fusing properties create a water and air tight seal
- SUPER CONFORMABLE: Conformability and flexibility of tape makes curved surface repairs easy
- HIGHLY WEATHERABLE: The tape withstands heat, friction and UV and extreme temperatures of -85 degrees F to 500 degrees F
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Length:
- 6 ft
- Material:
- Silicone
- Product Type:
- Tape
- Type:
- 3M05113103625
- UL Listed:
- No
- Width:
- 1 in