Full Facepiece Reusable Respirator in Medium
6000 Series Full Facepiece Reusable Respirator in Medium
Package Quantity Info:
Each: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Recommended applications include assembly, chemical cleanup/handling, chemical splash, chiseling, cleaning, furnace operations, grinding, laboratories, machining, masonry, painting, sanding, sawing, and more
- Meets the requirements of the ANSI Z87.1-2010 standard, high impact level for eye and face protection
- Large lens for excellent field of vision
- Silicone face seal helps provide comfort and durability, and is easy to clean
- Four-point harness provides a secure, comfortable fit
- Use with 3M™ Particle Filters 2000, 2200, 7000, or 5000 Series to filter certain particulates
- Recommended Applications: Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding
- Size: Medium
Specifications
- ANSI:
- ANSI Z87.1-2003
- Collection:
- 6000 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Silicone, Plastic
- Material Type:
- TPE
- Package Quantity:
- Case of 4
- Size:
- Medium