20 in. Stripper Floor Pad in Brown
7100 Series 20 in. Stripper Floor Pad in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Used with water based floor finish stripping solutions to remove old soiled floor finishes and sealers
- Can clean heavily soiled hard surface floors such as concrete when used with appropriate cleaning chemicals
- Also used for dry stripping floors using minimum moisture content stripping chemicals
- Made of nylon and polyester fibers in an open textured non-woven construction
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
- Conformable stripping pad for uneven floors
Documents
Specifications
- Collection:
- 7100 Series
- Color Finish Name:
- Brown
- Material:
- Non-Woven Fiber
- Material Type:
- Non-woven Nylon, Polyester Fiber
- Package Quantity:
- Case of 5
- Pad Size:
- 20 in
- Thickness:
- 1 in