This product requires certification to purchase.

72 yd. General-Purpose Polyester Tape in Blue

You last purchased this on
 
3M™

72 yd. General-Purpose Polyester Tape in Blue

  • Fast #
  • Part #3M05111192742
  • Item #7036493
  • Manufacturer Part #051111-92742
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

72 yd. General-Purpose Polyester Tape in Blue

  • Fast #
  • Part #3M05111192742
  • Item #7036493
  • Manufacturer Part #051111-92742
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Roll: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Blue, 2.0 mil polyester backing for strength, durability and long service life
  • Works in demanding conditions from -60° F (-50° C) to 400° F (204° C) with clean removal during high-temperature masking operations
  • Polyester film offers excellent thermal, abrasion and chemical resistance while maintaining flexibility
  • Silicone adhesive offers high heat resistance compared with many rubber and acrylic adhesives, reducing failure due to softening, oozing and adhesive transfer
  • Removes cleanly from stainless steel, anodized aluminum and glass after a 5 hour bake cycle at 350° F (177° C)
  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
72 yd
Material:
Plastic
Material Type:
Polyester
Thickness:
3.4 mil
UL Listed:
No
Width:
1-1/4 in