This product requires certification to purchase.

16 in. Stripping Floor Pad in Black (Case of 5)

You last purchased this on
 
3M™

7200 16 in. Stripping Floor Pad in Black (Case of 5)

  • Fast #
  • Part #3M7000120629
  • Item #7106264
  • Manufacturer Part #7000120629
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

7200 16 in. Stripping Floor Pad in Black (Case of 5)

  • Fast #
  • Part #3M7000120629
  • Item #7106264
  • Manufacturer Part #7000120629
5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
  • Pad is made of nylon and polyester fibers in an open textured non-woven construction
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Use with rotary or automatic floor machines
  • Low speed 175 - 600 RPM
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Automatic Low Speed Floor Machines
Collection:
7200
Color Finish Name:
Black
Diameter:
16 in
Package Quantity:
Case of 5