74 Medium-Duty Scrubbing Sponge in Green and Yellow (Case of 20)
74 Medium-Duty Scrubbing Sponge in Green and Yellow (Case of 20)
Frequently Purchased Together
Product Details
Product Details
- Facility cleaning & maintenance
- Cleaning supplies & tools
- Commercial solutions & health care
- Mining & metallurgy
- Hand pads, sponges & cloths
- Food service & hospitality
- Oil & gas
Specifications
- Application:
- Commercial Kitchen, Desks, Stairways, Wall
- Color Finish Name:
- Green, Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 71/100 in
- Length:
- 6-1/10 in
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Cellulose
- Package Quantity:
- Case of 20
- Product Type:
- Sponge
- Size:
- 6-1/10 in x 3-3/5 in x 71/100 in
- Thickness:
- 0.7 in
- Width:
- 3-3/5 in