This product requires certification to purchase.

7 in. Blending, Deburring, Finishing, Industrial, Oil and Gas, Sanding, Surface Preparation, Weld Removal, Tanks and Vessels Flap Disc

You last purchased this on
 
3M™

769F 7 in. Blending, Deburring, Finishing, Industrial, Oil and Gas, Sanding, Surface Preparation, Weld Removal, Tanks and Vessels Flap Disc

Brand image
You last purchased this on
 
3M™

769F 7 in. Blending, Deburring, Finishing, Industrial, Oil and Gas, Sanding, Surface Preparation, Weld Removal, Tanks and Vessels Flap Disc

  • Fast #
  • Part #3M7100177999
  • Item #7927613
  • Manufacturer Part #7100177999
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Contains 3M Precision-Shaped Grain, which cuts faster and lasts longer than conventional abrasive grain
  • Proven to outperform traditional alumina zirconia flap discs
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Ideal for use on carbon steel, stainless steel and other heat-sensitive alloys
  • Covers a wide range of applications from weld grinding and beveling to surface prep
  • Delivers long-lasting high performance and versatility at a value price
  • Requires Certification

Documents


Specifications

Application:
Blending, Deburring, Finishing, Industrial, Oil and Gas, Sanding, Surface Preparation, Tanks and Vessels, Weld Removal
Arbor Hole Size:
7/8 in
Collection:
769F
Color Finish Name:
Purple
Diameter:
7 in
Grit Size:
80 µm
Material:
Ceramic, Cotton, Fiberglass, Plastic
Material Type:
Polyester
Package Quantity:
Case of 5
Product Type:
Flap Disc
RPM:
8600


Call for Pricing
Call for Pricing