This product requires certification to purchase.

7 x 5/8 in. Fiberglass Flap Disc

You last purchased this on
 
3M™

769F 7 x 5/8 in. Fiberglass Flap Disc

  • Fast #
  • Part #3M7100205438
  • Item #7927599
  • Manufacturer Part #7100205438
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

769F 7 x 5/8 in. Fiberglass Flap Disc

  • Fast #
  • Part #3M7100205438
  • Item #7927599
  • Manufacturer Part #7100205438
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Delivers long-lasting high performance and versatility at a value price
  • Contains 3M Precision-Shaped Grain, which cuts faster and lasts longer than conventional abrasive grain
  • Proven to outperform traditional alumina zirconia flap discs
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Ideal for use on carbon steel, stainless steel and other heat-sensitive alloys
  • Covers a wide range of applications from weld grinding and beveling to surface prep
  • Requires Certification

Specifications

Application:
Deburring, Finishing, Sanding, Surface Preparation
Arbor Hole Size:
5/8 in
Collection:
769F
Diameter:
7 in
Grit Size:
60 µm
Material:
Fiberglass
Product Type:
Flap Disc
RPM:
8600