7 x 7/8 in. Fiberglass Flap Disc
769F 7 x 7/8 in. Fiberglass Flap Disc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Delivers long-lasting high performance and versatility at a value price
- Contains 3M Precision-Shaped Grain, which cuts faster and lasts longer than conventional abrasive grain
- Proven to outperform traditional alumina zirconia flap discs
- Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
- Ideal for use on carbon steel, stainless steel and other heat-sensitive alloys
- Covers a wide range of applications from weld grinding and beveling to surface prep
Specifications
- Application:
- Deburring, Finishing, Sanding, Surface Preparation
- Arbor Hole Size:
- 7/8 in
- Collection:
- 769F
- Diameter:
- 7 in
- Grit Size:
- 60 µm
- Material:
- Fiberglass
- Product Type:
- Flap Disc
- RPM:
- 8600