5 x 7/8 in. Fiber Disc
787C 5 x 7/8 in. Fiber Disc
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 15000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rapidly cuts hard to grind metals like stainless steel and high nickel alloys
- Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
- 3M Precision Shaped Grain yields higher cut rates and cooler cut while completing more parts per disc than conventional fibre discs
- Grinding aid minimizes grinding temperatures for heat-sensitive alloys
- Long-lasting disc helps reduce cost
- Stiff fiber backing and strong resin bond provide durability and tear-resistance
- Compatible with 3M™ disc pad face plates and hubs (sold separately)
Specifications
- Application:
- Bevelling, Deburring, High Nickel Alloy, Stainless Steel, Weld Removal
- Arbor Hole Size:
- 7/8 in
- Collection:
- 787C
- Color Finish Name:
- Orange
- Diameter:
- 5 in
- Grit Size:
- 80 µm
- Material:
- Fiber
- Product Type:
- Disc
- RPM:
- 12000
- UPC:
- 076308896461