This product requires certification to purchase.

9 in. Heavy Duty Scouring Pad in Green

You last purchased this on
 
3M™

9 in. Heavy Duty Scouring Pad in Green

  • Fast #
  • Part #3M7000045876
  • Item #5051925
  • Manufacturer Part #7000045876
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

9 in. Heavy Duty Scouring Pad in Green

  • Fast #
  • Part #3M7000045876
  • Item #5051925
  • Manufacturer Part #7000045876
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty
  • Replaces scrapers, steel wool, and metal sponges
  • HACCP international certified as fit for purpose and food safe
  • Tough fibers and abrasives to clean grills and ovens and remove baked-on food from pots and pans
  • Non-rusting and resilient high-quality synthetic fibers to provide pad durability and long-lasting usage
  • Abrasive minerals selected to provide superior scouring for common cleaning jobs
  • Abrasive mineral particles evenly distributed throughout the pad to help ensure effective, consistent, and long-lasting performance throughout the life of the pad
  • High quality bonding resin system designed to provide resistance to degradation from exposure to hot water, detergents and normal cleaning liquids
  • Requires Certification

Documents


Specifications

Application:
Commercial, Kitchen, Floor, Stairways, Wall
Color Finish Name:
Green
Length:
9 in
Material:
Fiber, Mineral, Resin
Package Quantity:
Pack of 12
Product Type:
Scouring Pad
Size:
9 in x 6 in
Thickness:
0.25 in
Width:
6 in