This product requires certification to purchase.

Cordless Foam Disposable Ear Plugs (Box of 200) in Orange

You last purchased this on
 
3M™

Cordless Foam Disposable Ear Plugs (Box of 200) in Orange

  • Fast #
  • Part #3M7100099847
  • Item #2038259
  • Manufacturer Part #7100099847
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

Cordless Foam Disposable Ear Plugs (Box of 200) in Orange

  • Fast #
  • Part #3M7100099847
  • Item #2038259
  • Manufacturer Part #7100099847
5 out of 5 Customer Rating

X Points
per BOX
Color Finish Name: Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 45
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made with soft foam
  • Soft foam helps conform to the shape of the ear canal for a comfortable, snug fit
  • Compatible with the 3M™ E-A-Rfit™ Validation System
  • Dispenser packaging option available for uncorded earplugs.
  • CSA Class AL
  • One size fits most
  • Requires Certification

Documents


Specifications

Color Finish Name:
Orange
Decibel Rating (dB):
29 dB
Material:
Plastic
Material Type:
Polyurethane
Noise Reduction Rating:
29
Package Quantity:
Pack of 5
Reusable:
No