This product requires certification to purchase.

Direct Bury Splice Kit

You last purchased this on
 
3M™

Direct Bury Splice Kit

  • Fast #
  • Part #3M7100056041
  • Item #4274409
  • Manufacturer Part #7100056041
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

Direct Bury Splice Kit

  • Fast #
  • Part #3M7100056041
  • Item #4274409
  • Manufacturer Part #7100056041
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Blue/Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Twist-on type for quick connection
  • Used for appliances and fixtures, automotive and marine, commercial construction, industrial construction and residential construction
  • Delivers uniform holding power
  • Withstands temperatures up to 221 °F (105 °C)
  • Includes a 3M™ Performance Plus wire connector O/B+ and a high-impact, UV-resistant tube prefilled with moisture-resistant grease
  • Withstands a temperature range of 221 ° F (105 ° C)
  • Requires Certification

Specifications

Application:
Residential, Commercial, Industrial, Fixtures, Automotive, Marine
Color Finish Name:
Blue/Orange
Length:
93 mm
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Wire Connector
UL Listed:
Yes
Volts:
600V
Wire Gauge (AWG):
10 ga