This product requires certification to purchase.

10 in. Stripper Pad in Black

You last purchased this on
 
3M™

Doodlebug™ 10 in. Stripper Pad in Black

  • Fast #
  • Part #3M7000052516
  • Item #5051919
  • Manufacturer Part #7000052516
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

Doodlebug™ 10 in. Stripper Pad in Black

  • Fast #
  • Part #3M7000052516
  • Item #5051919
  • Manufacturer Part #7000052516
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 640
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Uniform coating throughout every 3M™ Doodlebug™ pad reduces the number of knots and clumps
  • Will not be significantly affected by water, detergents, or cleaners normally used for floor maintenance
  • Designed for use with the swivel pad holder system to reach floor areas not accessible to standard floor machines
  • Uniform coating reduces the number of knots and clumps
  • For use on stone, textured surfaces, tile and grout, vinyl
  • Requires Certification

Specifications

Application:
Bathrooms, Classroom, Floor, Kitchen, Office, Patient Room, Walkways
Brand Model Compatibility:
Doodlebug™ pad holder 3M04801108542
Collection:
Doodlebug™
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
5-4/5 in
Length:
5-2/5 in
Material:
Synthetic Fiber
Package Quantity:
Pack of 10
Pad Size:
10 in
Width:
4-13/20 in