10 x 4-5/8 in. General Purpose Brush in Black
Doodlebug™ 10 x 4-5/8 in. General Purpose Brush in Black
Product Details
Product Details
- Ideal for cleaning surfaces such as tile and grout in bathrooms, showers and kitchens, also concrete, vinyl, brick and raised circular pattern rubber floors
- Size: 3-3/4" x 9-1/4"
Specifications
- Application:
- Bathroom, Kitchen, Showers, Concrete, Floor
- Brand Model Compatibility:
- 6472 Pad Holder
- Collection:
- Doodlebug™
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10 in
- Product Type:
- Brush
- Width:
- 4-5/8 in