Doodleduster™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Disposable microfiber cloth traps and holds dust and dirt
- Oil-free cloth leaves no slippery residue. No additional treatments required.
- No special mop tool necessary. Use under nearly any flat mop tool. If needed, use a 3M™ Doodleduster™ Holder available in widths of 38 inch and 25 inch.
- Perforated every 6 inch. Use as much or as little as needed to the size of your flat floor tool.
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved durability compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation.
Specifications
- Collection:
- Doodleduster™
- Color Finish Name:
- White
- Height:
- 7 in
- Length:
- 287-1/2 ft
- Material:
- Microfiber
- Package Quantity:
- Case of 4
- Width:
- 13-8/10 in