Cordless Plastic Disposable Ear Plugs (Box of 200) in Yellow
E-A-R™ Classic™ Cordless Plastic Disposable Ear Plugs (Box of 200) in Yellow
Frequently Purchased Together
Product Details
Product Details
- Proprietary soft, slow-recovery foam is comfortable and helps with earplug fitting
- Moisture-resistant foam
- Compatible with the 3M™ E-A-Rfit™ Validation System
- Dispenser packaging option available for uncorded earplugs
- Features a Noise Reduction Rating (NRR)* of 29 dB
- CSA Class AL
Documents
Specifications
- Collection:
- E-A-R™ Classic™
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- PVC
- Noise Reduction Rating:
- 29
- Package Quantity:
- Box of 200
- Reusable:
- No