Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- NIOSH approved for protection against certain organic vapors, acid gases, ammonia, methylamine and formaldehyde
- One pair per package
- Bayonet compatibility allows use with many 3M half and full facepiece designs
- Swept-back design allows an enhanced field of view and comfort
Documents
Specifications
- Brand Model Compatibility:
- 6000 Series
- Height:
- 8 in
- Length:
- 1-1/2 in
- NIOSH:
- Yes