This product requires certification to purchase.

You last purchased this on
 
3M™

  • Fast #
  • Part #E14761
  • Item #4421901
  • Manufacturer Part #14761
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

  • Fast #
  • Part #E14761
  • Item #4421901
  • Manufacturer Part #14761
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Magenta, Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • NIOSH approved for protection against certain organic vapors, acid gases and particulates
  • One pair per package
  • Bayonet compatibility allows use with many 3M half and full facepiece designs
  • Swept-back design allows an enhanced field of view and comfort
  • Requires Certification

Documents


Specifications

Color Finish Category:
Pinks
Color Finish Name:
Magenta, Yellow
Height:
3-2/5 in
Length:
4-1/5 in
NIOSH:
NIOSH P100