1/2 gal Starter Kit in White-Black
Easy Scrub Express 1/2 gal Starter Kit in White-Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes mop handle/pole, 16 inch mop pad holder, 12 bottles and caddy, 2 flat mop pads, and 1/2 gallon pour jug
- Lightweight: Aluminum handle with 16 inch mop pad holder weighs only 1.3 lbs (without solution)
- Adjustable handle from 39–60 inch
- While we recommend 3M brand cleaning chemistries, nearly any brand of cleaning solution can be used with this system
Specifications
- Collection:
- Easy Scrub Express
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Black
- Handle Length (in):
- 60 in
- Size:
- 1/2 gal