Aluminum and Plastic Applicator Kit
Easy Shine Aluminum and Plastic Applicator Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 63-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Smoothly apply floor finish/protectors with a tried and true backpack based delivery system
- Includes a handle, 16 inch frame, 2 washable flat microfiber mop pads, backpack and tubing; 2 reusable plastic pouches
- Compared to string mops & buckets, a backpack flat floor finish applicator reduces labor costs by as much as 70%
- Although 3M and Scotchgard branded floor protectors and finishes are recommended, nearly any brand of floor finish can be used with this system
Documents
Specifications
- Collection:
- Easy Shine
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Green Seal Certified:
- No
- Material:
- Aluminum, Plastic