Easy Shine Pad 18 Cs10
Easy Shine Easy Shine Pad 18 Cs10
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 98-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- An ideal microfiber mop pad for applying floor finish/protectors or for general cleaning on resilient floors.
- Best for resilient floors including VCT, linoleum, rubber and vinyls that require pads more robust finishes.
- Hook and loop backing connects to nearly any hook and loop floor cleaning tool
- Designed to hold enough finish to smoothly and consistently apply floor finish/protectors.
- Rinse and reuse.
Specifications
- Brand Model Compatibility:
- 55433 Easy Shine Applicator System
- Collection:
- Easy Shine
- Color Finish Name:
- White
- Length:
- 18 in
- Material:
- Microfiber
- Package Quantity:
- Case of 10