This product requires certification to purchase.

23 x 4 in. Flip Holder in Black

You last purchased this on
 
3M™

Easy Trap Flip Holder 23 x 4 in. Flip Holder in Black

  • Fast #
  • Part #3M7000052527
  • Item #4442901
  • Manufacturer Part #7000052527
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

Easy Trap Flip Holder 23 x 4 in. Flip Holder in Black

  • Fast #
  • Part #3M7000052527
  • Item #4442901
  • Manufacturer Part #7000052527
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The head or holder is a tool that attaches to a US threaded broom handle (not included) uniquely designed to clamp and hold 3M™ Easy Trap™ Sweep and Dust Sheets allowing the use of both sides of the sheets without touch using a flip motion
  • Allows use of both sides of 3M™ Easy Trap™ Sweep & Dust Sheets without touch
  • A clamp holds the sheets in place
  • Comes in varying sizes: 17, 35, 47 and 59 inch
  • Works most effectively with the 5" wide 3M ™ Easy Trap Duster #55655 and #59032
  • WORKS ON NEARLY EVERY SURFACE like hardwood floors, vinyl, tile, stone, and linoleum for spotless bathrooms, kitchens, schools, gyms, hair salons, vet clinics, groomers, hotels, hospitals and clinics.
  • Requires Certification

Documents


Specifications

Collection:
Easy Trap Flip Holder
Color Finish Name:
Black
Length:
23 in
Width:
4 in