This product requires certification to purchase.

Fire Barrier Caulk Sausage in Yellow

You last purchased this on
 
3M™

Fire Barrier Caulk Sausage in Yellow

  • Fast #
  • Part #3M7000059405
  • Item #1764237
  • Manufacturer Part #7000059405
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

Fire Barrier Caulk Sausage in Yellow

  • Fast #
  • Part #3M7000059405
  • Item #1764237
  • Manufacturer Part #7000059405
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Firestop tested for through penetration applications for up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
  • Sealant designed to help minimize sound transfer
  • Water-based and paintable sealant provides easy application and clean-up
  • Exceptional adhesion for long-term performance
  • Applied with conventional caulking equipment with excellent caulk rate
  • Sag-resistant properties offer clean application as well as strong adhesion
  • Halogen-free
  • Sag resistant
  • Excellent adhesion
  • Re-enterable and repairable
  • Requires Certification

Documents


Specifications

FM Approved:
No
Product Type:
Firestop Sealant
Size:
20 oz