This product requires certification to purchase.

Fire Barrier Rockwool Insulation

You last purchased this on
 
3M™

Fire Barrier Rockwool Insulation

  • Fast #
  • Part #3M05111518764
  • Item #3793517
  • Manufacturer Part #05111518764
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

Fire Barrier Rockwool Insulation

  • Fast #
  • Part #3M05111518764
  • Item #3793517
  • Manufacturer Part #05111518764
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Non-combustible material (ASTM E 136)
  • Meets ASTM C 1338 standard test method for determining fungi resistance of insulation materials and bacings
  • Approved for use in all UL listed through penetration 3M™ firestop systems
  • Easy to transport and carry
  • Convenient, hand-tear dispensing
  • Requires Certification

Specifications

ASTM:
ASTM C-1338, ASTM E-136
Length:
20-1/2 ft
UL Listed:
Yes
Width:
4 in