Fire Barrier Water Caulk Sausage in Red
Fire Barrier Water Caulk Sausage in Red
Frequently Purchased Together
Product Details
Product Details
- Firestop tested for through penetration applications up to 4 hours in accordance with ASTM E814 (UL 1479) and CAN/ULC-S115
- Sag-resistant properties offer clean application as well as strong adhesion in both wall and floor applications
- Water-based and paintable sealant provides easy application and clean-up
- Sealant is re-enterable and repairable
- Fire resistance tested for static construction joint systems in accordance with ASTM E 1966 (UL 2079)
- Sealant helps minimize sound transfer
- Sag resistant
- Excellent adhesion
- Re-enterable and repairable
- Paintable
Documents
Specifications
- Color Finish Name:
- Polished Chrome
- Material:
- Intumescent
- Product Type:
- Firestop Sealant
- Size:
- 20 oz