General Purpose Hand Pad
General Purpose Hand Pad
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Superior alternative to steel wool, wire brushes, sandpaper, and other nonwoven products for cleaning or finishing tasks
- Very fine grade aluminum oxide abrasive cleans, finishes, grains, denibs, and defuzzes
- Suitable for use on wood, metal, plastics, ceramics, porcelain, glass, rubber, or composites
- Reusable pad resists tearing, splintering, shredding, loading and will never rust, providing a long, useful life
- Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
- Combines flexibility with effective cutting action and precise hand control to accomplish tough cleaning jobs or produce fine finishing results, use after use
Specifications
- Application:
- General Purpose
- Color Finish Name:
- Maroon
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Non-woven Nylon, Polyester Fiber
- Product Type:
- Hand Pad
- Width:
- 9 in