High Efficiency Respirator Cartridge
High Efficiency Respirator Cartridge
Frequently Purchased Together
Product Details
Product Details
- NIOSH approved against certain organic vapors and particulates
- Swept-back design for enhanced field of view and balance
- Use with 3M™ half and full facepieces 6000, 7000 and FF-400 feries with bayonet filter holders
- Height: 3-2/5"
- Length: 4-1/5"
- When properly fitted, helps provide respiratory protection from certain organic vapors and particulates at concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with full facepieces
- Cartridge/Filter Combo
Documents
Specifications
- Brand Model Compatibility:
- Half and Full Facepieces 6000, 7000 and FF-400 Series Respirators
- Color Finish Name:
- Magenta, Black
- Height:
- 3-2/5 in
- Length:
- 4-1/5 in
- Material:
- Glass, Fiber, Paper
- NIOSH:
- NIOSH P100
- Product Type:
- Respirator Cartridge
- Width:
- 2-1/5 in