Foam and Plastic N95 Disposable Particulate Respirator in White (Pack of 20)
Foam and Plastic N95 Disposable Particulate Respirator in White (Pack of 20)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 800-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- NIOSH approved for at least 95 percent filtration efficiency against certain non-oil based particles
- Two-strap design with welded dual point attachment helps provide a secure seal
- Cushioning nose foam
- Lightweight construction promotes greater worker acceptance and may help increase wear time
- Advanced electrostatic media is designed for ease of breathing
- Cup respirator style
- Standard size
- Made in USA
Specifications
- ASTM:
- ASTM D-2859 1996, ASTM F-1862
- Application:
- Assembly, Chemical Handling, Cleaning, Emergency, Grinding, Petrochemical, Pharmaceutical Manufacturing, Sanding, Welding
- Chemical Rating:
- N95
- Clothing Size:
- Standard
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Foam, Plastic
- Material Type:
- Polypropylene
- NIOSH:
- NIOSH N95
- Package Quantity:
- Pack of 20
- Product Type:
- N95 Mask
- Quick Release:
- No
- Reusable:
- No