20 in. Scrubbing (Case of 5)
Niagara™ 20 in. Scrubbing (Case of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Conventional speed (175 600 RPMs)
- Floor pad designed to produce good gloss improvement
- Removes dirt, spills and scuffs
Specifications
- Application:
- Cleaning
- Collection:
- Niagara™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Package Quantity:
- Case of 5
- Pad Size:
- 20 in