Particulate Filter Respirator Mask
Particulate Filter Respirator Mask
Frequently Purchased Together
Product Details
Product Details
- NIOSH approved for environments containing certain oil and non-oil based particles
- Versatile protection against certain oil and non-oil based particulate contaminants
- Nuisance odor relief for acid gas levels below the Permissible Exposure Level (PEL)
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
- Wide range of applications reduces inventory needs and training requirements
- 4.3" x 4.3"
Specifications
- Brand Model Compatibility:
- Cartridges 6000 Series Reusable Respirators
- Color Finish Category:
- Reds
- Color Finish Name:
- Magenta
- Height:
- 4-3/10 in
- Length:
- 4-3/10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NIOSH:
- NIOSH P100
- Product Type:
- Filter