This product requires certification to purchase.

Plastic Hand Applicator in Blue

You last purchased this on
 
3M™

Plastic Hand Applicator in Blue

  • Fast #
  • Part #3M7100038651
  • Item #6107995
  • Manufacturer Part #7100038651
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

Plastic Hand Applicator in Blue

  • Fast #
  • Part #3M7100038651
  • Item #6107995
  • Manufacturer Part #7100038651
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 1000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This durable, reusable squeegee type applicator is softer than the 3M™ hand applicator PA1 G gold
  • Also used to hand apply premasking tape
  • Available in quantity of 25 per carton
  • Requires Certification

Documents


Specifications

Application:
Marking
Brand Model Compatibility:
63711
Color Finish Name:
Blue
Material:
Plastic
Product Type:
Hand Applicator