Polycarbonate Outside Replacement Protection Plate for Speedglas™ 9100 Series Welding Helmets
Polycarbonate Outside Replacement Protection Plate for Speedglas™ 9100 Series Welding Helmets
Product Details
- Outside Protection Plate
- High Temp Applications
- Replacement Part
Specifications
- ANSI:
- ANSI Z87.1-2010
- Application:
- Welding
- Brand Model Compatibility:
- Speedglas™ 9100 Series Welding Helmets
- Color Finish Name:
- Clear
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Protection Plate