20 ft. 3200 Wet Area Matting in Tan
Safety-Walk™ 20 ft. 3200 Wet Area Matting in Tan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Safety-Walk™
- Color Finish Name:
- Tan
- Length:
- 20 ft
- Material:
- Plastic
- Product Type:
- Floor Mat
- Width:
- 3 ft