100m x 72mm Seal Tape in Clear
100m x 72mm Seal Tape in Clear
Frequently Purchased Together
Product Details
Product Details
- Industrial packaging tape for medium-duty applications on a wide range of materials
- High edge tear and split resistance ideal for general industrial applications
- Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
- Easy unwind and smooth dispensing works well on high-speed automated packaging lines
- Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
- Meets FDA guidelines for indirect food contact
Specifications
- Application:
- Packaging, Automotive, Electrical, Food and Beverage
- Color Finish Name:
- Clear
- Length:
- 100 m
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene
- Thickness:
- 1.9 mil
- Width:
- 72 mm