55 m. High Performance Masking Tape in Tan
232 55 m. High Performance Masking Tape in Tan
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3330, ASTM D-3652, ASTM D-3759
- Application:
- Industrial
- Collection:
- 232
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Neutral
- Length:
- 55 m
- Material:
- Crepe Paper, Rubber
- Material Type:
- Crepe
- Maximum Temperature:
- 250
- Tensile Strength:
- 22 lbs/inch
- Thickness:
- 6.3 mil
- UL Listed:
- No
- Width:
- 1-21/50 in