3 M 2517 3 X 60 General Purpose Tape
3 M 2517 3 X 60 General Purpose Tape
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for general purpose splicing
- Offers quick and simple roll starting and roll closure
- Durable backing can be torn by hand, yet is suitable for machine dispensing
- Natural rubber adhesive offers dependable tack and holding power
- Can withstand a bake cycle up to 300°F/149°C for up to 30 minutes
Specifications
- Application:
- Sealing
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Length:
- 60 yd
- Material:
- Paper
- Product Type:
- Masking Tape
- Tensile Strength:
- 35 lbs/inch
- Width:
- 2-83/100 in