30 ft. x 3/4 in. Rubber Splicing Tape
30 ft. x 3/4 in. Rubber Splicing Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Highly conformable, rubber-resin adhesive and the self-fusing, ethylene propylene, rubber backing provides UV resistance
- Provides an excellent thermal dissipation of splice heat
- Excellent electrical and mechanical properties offer a moisture seal and void-free buildups
- Withstands temperatures up to 194 °F (90 °C)
- ASTM Approved and RoHS 2011/65/EU Compliant
Documents
Specifications
- ASTM:
- ASTM D-4325, ASTM D-4388
- Application:
- Commercial, Communications, Plumbing, Industrial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 30 ft
- Material:
- Plastic, Rubber
- Material Type:
- Ethylene Propylene
- Thickness:
- 30 mil
- UL Listed:
- No
- Width:
- 3/4 in