This product requires certification to purchase.

44 ft. Vinyl Electrical Tape

You last purchased this on
 
3M™ Scotch®

44 ft. Vinyl Electrical Tape

  • Fast #
  • Part #3M7000058433
  • Item #2228797
  • Manufacturer Part #7000058433
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™ Scotch®

44 ft. Vinyl Electrical Tape

  • Fast #
  • Part #3M7000058433
  • Item #2228797
  • Manufacturer Part #7000058433
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • FLAME-RETARDENT: Withstands a temperature range of 0º to 221 °F (-18º to 105 °C)
  • THICKER FOR HEAVY DUTY USE: Thicker while remaining conformable for a smooth wrap every time
  • PROTECTS IN EXTREME CONDITONS: Use indoors or outdoors for electrical conductor protection and UV protection
  • HIGHLY COMPATIBLE: With solid dielectric cable insulations, rubber and synthetic splicing compounds as well as epoxy and polyurethane resins
  • RELIABLE AND RESISTANT: Excellent resistanceto abrasion, moisture, alkalis, acidsandcorrosion
  • PERMANENT INSULATION: Low voltage primary and secondary insulation, cable jacketing, mechanical protection and padding
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM D-3005
Color Finish Category:
Blacks
Color Finish Name:
Black
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
44 ft
Material:
Plastic
Material Type:
PVC
Product Type:
Vinyl Electrical Tape
Temperature Range:
32 to 221 Deg F
Tensile Strength:
20 lbs/inch
Thickness:
8.5 mil
UL Listed:
Yes
Width:
1-1/2 in