This product requires certification to purchase.

48mm x 914m Plastic Tape in Clear

You last purchased this on
 
3M™ Scotch®

48mm x 914m Plastic Tape in Clear

  • Fast #
  • Part #3M7000048494
  • Item #6153173
  • Manufacturer Part #7000048494
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™ Scotch®

48mm x 914m Plastic Tape in Clear

  • Fast #
  • Part #3M7000048494
  • Item #6153173
  • Manufacturer Part #7000048494
5 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Industrial packaging tape for medium-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general industrial applications
  • Polypropylene backing with synthetic rubber adhesive delivers conformability under stress
  • Easy unwind and smooth dispensing works well on high-speed automated packaging lines
  • Resists abrasion, moisture, chemicals and scuffing for long-lasting performance
  • Meets FDA guidelines for indirect food contact
  • Requires Certification

Specifications

Application:
Fiberboard
Color Finish Category:
Neutrals
Color Finish Name:
Clear
Length:
914 m
Material:
Plastic
Material Type:
Polypropylene
Size:
48 mm x 914 m
Thickness:
1.9 mil
Width:
48 mm