This product requires certification to purchase.

72 mm. x 100 m. Clear Box Sealing Tape (Case of 24)

You last purchased this on
 
3M™ Scotch®

72 mm. x 100 m. Clear Box Sealing Tape (Case of 24)

  • Fast #
  • Part #3M7100266181
  • Item #10037473
  • Manufacturer Part #7100266181
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™ Scotch®

72 mm. x 100 m. Clear Box Sealing Tape (Case of 24)

  • Fast #
  • Part #3M7100266181
  • Item #10037473
  • Manufacturer Part #7100266181
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1152
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Packaging
Color Finish Category:
Neutrals
Color Finish Name:
Transparent
Length:
109-361/1000 yd
Material:
Plastic
Material Type:
Polypropylene
Size:
3 in
Tensile Strength:
30 lbs/inch
Thickness:
2.5 mil
Width:
2-167/200 in