72 mm. x 914 m. Clear Box Sealing Tape (Case of 4)
72 mm. x 914 m. Clear Box Sealing Tape (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 108-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Packaging
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Transparent
- Length:
- 999-563/1000 yd
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 3 in
- Tensile Strength:
- 30 lbs/inch
- Thickness:
- 2.5 mil
- Width:
- 2-167/200 in