4 in. x 5.25 in. Cleaning Pad (Case of 40)
Scotch-Brite® 4 in. x 5.25 in. Cleaning Pad (Case of 40)
Package Quantity Info:
EA: 1 IP: 1 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Versatile, hand-sized pad for dish scrubbing
- Can be used with Scotch-Brite™ Multi-Purpose Pad Holder 405-R and 3M™ Twist Lok™ Pad Holder 961.
- Can be used for cleaning hot griddles with mirror or highly polished finishes.
- Certified by HACCP International as "Food Safe" and "Fit for Purpose".
- Durable resin bond resists deterioration from heat, extending the life of the belt
Documents
Specifications
- Brand Model Compatibility:
- Scotch-Brite™ 405-R Multi-Purpose Pad Holder
- Collection:
- Scotch-Brite®
- Color Finish Name:
- Blue
- Length:
- 5-1/4 in
- Material:
- Fiber
- Package Quantity:
- Case of 40
- Product Type:
- Pad
- Width:
- 4 in