This product requires certification to purchase.

4-1/2 in Sponge 20 count

You last purchased this on
 
3M™

Scotch-Brite™ Power Sponge 3000 4-1/2 in Sponge 20 count

Brand image
You last purchased this on
 
3M™

Scotch-Brite™ Power Sponge 3000 4-1/2 in Sponge 20 count

  • Fast #
  • Part #3M7100064740
  • Item #5138497
  • Manufacturer Part #7100064740
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dual action ideal for stainless steel appliances, pot and pan cleaning, and ceramic tile
  • Scratches surfaces up to 8X less than other medium/heavy duty products
  • Anti-microbial protection is locked in to resist odors in the sponge
  • High-quality resin bonds scouring surface to sponge for long life
  • Unique bow-tie shape fits comfortably in your hand
  • Do not use on soft metal and plastic surfaces, painted surfaces, or other surfaces that are easily scratched
  • Two cleaning tools in one; Scotch-Brite™ Power Pad combined with a sponge
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Scotch-Brite™ Power Sponge 3000
Color Finish Name:
Blue
Length:
4-1/2 in
Product Type:
Sponge
Size:
4-1/2 in x 2-4/5 in
Width:
2-4/5 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com