66 ft. Electrical Tape
Super 88 66 ft. Electrical Tape
Frequently Purchased Together
Product Details
Product Details
- FLAME-RETARDENT: Withstands a temperature range of 0º to 221 °F (-18º to 105 °C)
- THICKER FOR HEAVY DUTY USE: Thicker while remaining conformable for a smooth wrap every time
- PROTECTS IN EXTREME CONDITONS: Use indoors or outdoors for electrical conductor protection and UV protection
- HIGHLY COMPATIBLE: With solid dielectric cable insulations, rubber and synthetic splicing compounds as well as epoxy and polyurethane resins
- RELIABLE AND RESISTANT: Excellent resistanceto abrasion, moisture, alkalis, acidsandcorrosion
- PERMANENT INSULATION: Low voltage primary and secondary insulation, cable jacketing, mechanical protection and padding
Documents
Specifications
- Collection:
- Super 88
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 66 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 220
- Product Type:
- Electrical Tape
- Temperature Range:
- 0 to 221 Deg F
- Thickness:
- 8.5 mil
- UL Listed:
- Yes
- Width:
- 3/4 in