This product requires certification to purchase.

Plastic Adhesive in Greens

You last purchased this on
 
3M™

Scotch-Weld™ EPX™ Plastic Adhesive in Greens

  • Fast #
  • Part #3M7100104991
  • Item #7641693
  • Manufacturer Part #7100104991
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

Scotch-Weld™ EPX™ Plastic Adhesive in Greens

  • Fast #
  • Part #3M7100104991
  • Item #7641693
  • Manufacturer Part #7100104991
3.3 out of 5 Customer Rating

X Points
Color Finish Category: Greens Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides thorough mixing and precise placement of two-component structural adhesives
  • Tapered tip can be cut for bead size
  • Available in a variety of designs to fit all cartridge sizes
  • Minimize adhesive waste; easy to replace with new nozzle to use remaining adhesive in a cartridge
  • Used nozzle can be left on cartridge to provide a good seal until ready to continue dispensing
  • Requires Certification

Documents


Specifications

Application:
Aerospace, Appliances, Automotive, Construction, Electrical, Electronics
Collection:
Scotch-Weld™ EPX™
Color Finish Category:
Greens
Color Finish Name:
Green
Material:
Plastic
NSF Certified:
No
Pressure - Maximum:
100 psi
Product Type:
Adhesive
Size:
50mL