This product requires certification to purchase.

Large Cylinder Spray Adhesive in Clear

You last purchased this on
 
3M™

Scotch-Weld™ HoldFast 70 Large Cylinder Spray Adhesive in Clear

  • Fast #
  • Part #3M7100138479
  • Item #4411441
  • Manufacturer Part #7100138479
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

Scotch-Weld™ HoldFast 70 Large Cylinder Spray Adhesive in Clear

  • Fast #
  • Part #3M7100138479
  • Item #4411441
  • Manufacturer Part #7100138479
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Creates quick permanent bonds on many substrates, including polystyrene, drainboard, FRP panels, insulation, foams and fabrics
  • Fast-tacking adhesive bonds almost immediately and has a long bonding range
  • Produces a unique heavy body spray pattern with low soak-in that is ideal for irregular or porous substrates
  • Bonds polystyrene without damaging the material or degrading the surface
  • Versatile holding power to replace nails and other fasteners
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Application:
Protection, Sheet Waterproofing, ?Bond Polystyrene Foam Panels
Collection:
Scotch-Weld™ HoldFast 70
Color Finish Name:
Clear
Maximum Temperature:
190
Product Type:
Spray Adhesive
Size:
Large