This product requires certification to purchase.

Painters Masking Tape in Blue

You last purchased this on
 
3M™

ScotchBlue™ 2090 Painters Masking Tape in Blue

  • Fast #
  • Part #MMR3M7100246529
  • Item #7937155
  • Manufacturer Part #7100246529
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

ScotchBlue™ 2090 Painters Masking Tape in Blue

  • Fast #
  • Part #MMR3M7100246529
  • Item #7937155
  • Manufacturer Part #7100246529
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
ScotchBlue™ 2090
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
60 yd
Product Type:
Painters Tape
Size:
2 in x 20 yd
Width:
2 in