This product requires certification to purchase.

3.785 L Floor Protector (Case of 2)

You last purchased this on
 
3M™

Scotchgard™ 3.785 L Floor Protector (Case of 2)

  • Fast #
  • Part #3M7100156060
  • Item #7523815
  • Manufacturer Part #7100156060
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

Scotchgard™ 3.785 L Floor Protector (Case of 2)

  • Fast #
  • Part #3M7100156060
  • Item #7523815
  • Manufacturer Part #7100156060
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 63
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Bathroom, Floor, Patient Room
Collection:
Scotchgard™
Color Finish Name:
Milky White
Dilution Rate:
Ready to Use
Package Quantity:
Case of 2
Product Type:
Floor Protector
Size:
3.785 L
UL Listed:
No